Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1602BEX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602BEX

  • Zoro # G3071628


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
6.19
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.81
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1602BEX
Zoro #
G3071628
UPC #
663370435485
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
6.38
Item Height (Inch)
6.19
Item Width (Inch)
4.81
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, High quality finishing to resist tarnishing or corrosion, 6-1/4" spout height, 4-3/4" spout reach, Standard 1/2" IPS connection, Includes matching finish pop-up drain
Weight
4.04
Shared H&C Cartridge Item#
KSRP101C
Theme
Traditional
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Style
Cross
Faucet Holes
3
Pop Up Rod Item#
KBPR1602
Item Weight (lbs)
4.04
Hot Handle Item#
KBH1602BEXH
Handles Included
true
Collection
Essex
Installation Type
Centerset
Faucet Centers
4
Cold Handle Item#
KBH1602BEXC
Sidespray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.