KS1605BAL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1605BAL

  • Zoro # G3074988


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Width
4.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1605BAL
Zoro #
G3074988
UPC #
663370251740
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.81
Length
9.63
Height
6.19
Max Deck Thickness
1.25
Item Height (Inch)
6.19
Item Length (Inch)
9.63
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/4" spout clearance, 4-3/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain
Mounting Type
Deck Mount
Weight
4.33
Pop Up Rod Item#
KBPR1605
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Hot Handle Item#
KSH7615BALH
Theme
Traditional
Handle Style
Lever
Faucet Centers
4
Faucet Holes
3
Installation Type
Centerset
Handles Included
true
Item Weight (lbs)
4.33
Sidespray
false
Cold Handle Item#
KSH7615BALC
Shared H&C Cartridge Item#
KSRP101C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.