KS1608TAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS1608TAL

  • Zoro # G3069494


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
Height
6.19
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1608TAL
Zoro #
G3069494
UPC #
663370278921
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.19
Width
4.81
Length
9.88
Item Length (Inch)
9.88
Max Deck Thickness
1.25
Item Width (Inch)
4.81
Item Height (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" spout clearance, 4-13/16" spout reach, Includes a brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
4.34
Faucet Holes
3
Hot Handle Item#
KSH7618TALH
Sidespray
false
Handles Included
true
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Faucet Centers
4
Pop Up Rod Item#
KBPR1608
Installation Type
Centerset
Shared H&C Cartridge Item#
KSRP101C
Drain Included
Yes
Item Weight (lbs)
4.34
Cold Handle Item#
KSH7618TALC
Spout Flow Rate (GPM)
1.2
Collection
Tudor

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.