KS1765ALBS Vintage Classic Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1765ALBS

  • Zoro # G3104065


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1765ALBS
Zoro #
G3104065
UPC #
663370052651
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.88
Item Width (Inch)
7.88
Item Length (Inch)
14.88
Item Height (Inch)
2.5

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
Brass Sprayer Included, 1/4 Turn Hardisc Cartridge, Metal Lever Handle, 8" Spout Projection with a 10" spout clearance, Single Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.8
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
2
Collection
Vintage
Spray Diverter Item#
KSRP1241D
Faucet Centers
0
Installation Type
Single Hole
Kitchen Sprayer#
KBSPR5
Item Weight (lbs)
8.8
Sidespray
true
Pulldown Spray
false
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Share H&C Handle Item#
KSH3605AL
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.