KS1771ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1771ALBS
  • Zoro # G3104169
product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 10-1/4" spout clearance, 8-1/2" spout reach, 13-3/16" spout height, Includes matching brass side sprayer
Height
13.19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1771ALBS
Zoro #
G3104169
UPC #
663370054723
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 10-1/4" spout clearance, 8-1/2" spout reach, 13-3/16" spout height, Includes matching brass side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
9.37
Pullout Spray
false
Installation Type
Deck Mount
Handle Style
Lever
Collection
Heritage
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Faucet Centers
0
Item Weight (lbs)
9.37
Hose Included
true
Cold Cartridge Item#
KSRPLC4000CC
Kitchen Sprayer#
KBSPR1
Hot Cartridge Item#
KSRPLC4000HC
Spray Diverter Item#
KSRP1241D
Faucet Holes
2
Pulldown Spray
false
Share H&C Handle Item#
KSH3601AL
Drain Included
No
Sidespray
true
Handles Included
true

Dimensions

Height
13.19
Width
8.5
Item Height (Inch)
13.19
Item Width (Inch)
8.5
Item Length (Inch)
6.5
Max Deck Thickness
1.5

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.