KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1775ALBS

  • Zoro # G3091106


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.5
Height
13.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1775ALBS
Zoro #
G3091106
UPC #
663370054730
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
13.19
Item Width (Inch)
8.5
Item Length (Inch)
6.5
Max Deck Thickness
1.5
Item Height (Inch)
13.19

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 2-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Victorian style swivel spout, 10-1/4" spout clearance, 8-1/2" spout reach, 13" spout height, Dual lever handles meet ADA guidelines, Include brass side sprayer
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
9.37
Handle Style
Lever
Kitchen Sprayer#
KBSPR5
Theme
Traditional
Spray Diverter Item#
KSRP1241D
Installation Type
Deck Mount
Pulldown Spray
false
Sidespray
true
Hose Included
true
Collection
Heritage
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPLC4000HC
Share H&C Handle Item#
KSH3605AL
Faucet Holes
2
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
9.37
Pullout Spray
false
Faucet Centers
0

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.