KS1778ALLS Heritage Single Hole Kitchen Faucet, Brushed Nickel

  • Mfr # KS1778ALLS

  • Zoro # G3091745


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1778ALLS
Zoro #
G3091745
UPC #
663370054778
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
2.5
Item Width (Inch)
8.25
Item Length (Inch)
13
Item Height (Inch)
2.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 8-1/2", Spout Clearance: 10-1/4", Single Hole Installation, Victorian Style Swivel Spout
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
7.28
Pullout Spray
false
Share H&C Handle Item#
KSH3608AL
Installation Type
Single Hole
Collection
Heritage
Faucet Centers
0
Drain Included
No
Theme
Traditional
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
7.28
Handles Included
true
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
1
Handle Style
Lever
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.