KS1970PX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1970PX

  • Zoro # G3061295


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Length
7.56
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1970PX
Zoro #
G3061295
UPC #
663370535116
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.56
Width
7.44
Height
2.44
Item Length (Inch)
7.56
Item Width (Inch)
7.44
Max Deck Thickness
1.5
Item Height (Inch)
2.44

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
false
Finish
Matte Black
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.48
Item Weight (lbs)
9.48
Installation Type
Widespread
Pullout Spray
false
Sidespray
false
Pulldown Spray
false
Theme
Traditional
Faucet Centers
8 to 16
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1970
Cold Handle Item#
KSH1160PXC
Handles Included
true
Handle Style
Cross
Collection
Heritage
Hot Handle Item#
KSH1160PXH
Spout Flange Item#
KSSF1970
Tee Item#
KSTEE1971
Faucet Holes
3
Pop Up Rod Item#
KSPR1970

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.