KS1971KL Widespread Bathroom Faucet with Brass Pop-Up, Polished Chrome

  • Mfr # KS1971KL

  • Zoro # G402836150


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Weight
9.32
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971KL
Zoro #
G402836150
UPC #
663370839412
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
7.44
Width
7.56

Details

Finish
Polished Chrome
Weight
9.32
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Chrome

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Whitaker widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.