KS1971PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS1971PKL

  • Zoro # G3076869


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Color
Polished Chrome
Length
14.88
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971PKL
Zoro #
G3076869
UPC #
663370303562
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.88
Height
7.44
Width
7.56
Item Width (Inch)
7.56
Max Deck Thickness
1.5
Item Length (Inch)
14.88
Item Height (Inch)
7.44

Details

Mounting Type
Deck Mount
Color
Polished Chrome
Finish
Polished Chrome
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Weight
9.32
Pop Up Rod Item#
KSPR1971
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Handles Included
true
Spout Flange Item#
KSSF1971
Item Weight (lbs)
9.32
Collection
Duchess
Share H&C Handle Item#
KSH3961PKL
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF1971
Sidespray
false
Tee Item#
KSTEE1971
Pullout Spray
false
Pulldown Spray
false
Installation Type
Widespread
Faucet Centers
8 to 16
Handle Style
Lever
Theme
Traditional
Drain Included
Yes
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.