Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1971PX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971PX

  • Zoro # G3079337


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971PX
Zoro #
G3079337
UPC #
663370025327
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
10.51
Spout Flange Item#
KSSF1971
Theme
Traditional
Installation Type
Widespread
Handles Included
true
Drain Included
Yes
Item Weight (lbs)
10.51
Sidespray
false
Collection
Heritage
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1971
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Tee Item#
KSTEE1971
Hot Handle Item#
KSH1161PXH
Cold Handle Item#
KSH1161PXC
Faucet Holes
3
Pop Up Rod Item#
KSPR1971
Handle Style
Cross

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.