Shop KINGSTON BRASS

KC7061PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KC7061PKL
  • Zoro # G3070264

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Width
5.63
ADA Compliant
true
Length
14
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7061PKL
Zoro #
G3070264
UPC #
663370441394
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
14
Height
3.06
Item Width (Inch)
5.63
Item Height (Inch)
3.06
Item Length (Inch)
14
Max Deck Thickness
1.5

Details

ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Polished Chrome
Weight
8.16
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Drain Included
Yes
Pulldown Spray
false
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Hose Included
false
Pullout Spray
false
Item Weight (lbs)
8.16
Handles Included
true
Tee Item#
KSTEE7061
Theme
Traditional
Cold Cartridge Item#
KC1000C
Share H&C Handle Item#
KSH3961PKL
Handle Style
Lever
Pop Up Rod Item#
KSPR3961
Faucet Centers
8 to 16
Collection
Duchess
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.