
KS1971RX Widespread Bathroom Faucet with Brass Pop-Up, Polished Chrome
Mfr # KS1971RX
Zoro # G602835816
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Length
8
Material
Brass
Width
7.56
Finish
Polished Chrome
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS1971RX
Zoro #
G602835816
UPC #
663370839368
Country of Origin
Taiwan, Province of China
Dimensions
Length
8
Width
7.56
Height
7.44
Details
Material
Brass
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Wheel handle style, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.5
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.