KS1972AL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972AL

  • Zoro # G3066938


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Length
7.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972AL
Zoro #
G3066938
UPC #
663370015052
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Width
7.13
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13
Max Deck Thickness
1.5

Details

Item
Widespread Bathroom Faucet
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Color
Polished Brass
Weight
10.51
Pullout Spray
false
Share H&C Handle Item#
KSH3962AL
Spout Flange Item#
KSSF1972
Spout Flow Rate (GPM)
1.2
Sidespray
false
Item Weight (lbs)
10.51
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1972
Collection
Heritage
Faucet Holes
3
Handle Flange Item#
KSHF1972
Faucet Centers
8 to 16
Handle Style
Lever
Theme
Traditional
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE1971
Installation Type
Widespread

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.