KS1972PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS1972PKL

  • Zoro # G3071226


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972PKL
Zoro #
G3071226
UPC #
663370303586
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.44
Width
7.56
Length
14.88
Item Length (Inch)
14.88
Item Width (Inch)
7.56
Item Height (Inch)
7.44
Max Deck Thickness
1.5

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Finish
Polished Brass
Color
Polished Brass
Weight
9.32
Faucet Holes
3
Installation Type
Widespread
Faucet Centers
8 to 16
Hose Included
false
Pullout Spray
false
Share H&C Handle Item#
KSH3962PKL
Pulldown Spray
false
Spout Flange Item#
KSSF1972
Item Weight (lbs)
9.32
Handle Style
Lever
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KSPR1972
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE1971
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF1972
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.