Shop KINGSTON BRASS

KS1972TL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972TL
  • Zoro # G3059630

product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Color
Polished Brass
Width
7.13
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1972TL
Zoro #
G3059630
UPC #
663370070099
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
2.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5

Details

Material
Brass
ADA Compliant
true
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Weight
10.51
Handles Included
true
Collection
Heritage
Item Weight (lbs)
10.51
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE1971
Handle Flange Item#
KSHF1972
Pop Up Rod Item#
KSPR1972
Pullout Spray
false
Spout Flange Item#
KSSF1972
Handle Style
Lever
Sidespray
false
Installation Type
Widespread
Faucet Centers
8 to 16
Faucet Holes
3
Share H&C Handle Item#
KBH7972TL
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.