KS1975AL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975AL

  • Zoro # G3071479


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
7.13
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1975AL
Zoro #
G3071479
UPC #
663370028854
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Height (Inch)
2.5
Item Length (Inch)
7.5
Max Deck Thickness
1.5
Item Width (Inch)
7.13

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
10.51
Installation Type
Widespread
Handle Flange Item#
KSHF1975
Hot Cartridge Item#
KSRPL5000HC
Collection
Heritage
Item Weight (lbs)
10.51
Faucet Centers
8 to 16
Drain Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR1975
Sidespray
false
Handle Style
Lever
Spout Flange Item#
KSSF1975
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Share H&C Handle Item#
KSH3965AL
Pullout Spray
false
Faucet Holes
3
Tee Item#
KSTEE1971

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.