Shop KINGSTON BRASS

KS1975PX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975PX
  • Zoro # G3079005

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
7.13
Height
2.5
Color
Oil Rubbed Bronze
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1975PX
Zoro #
G3079005
UPC #
663370107566
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Material
Brass
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Weight
10.53
Faucet Holes
3
Handle Flange Item#
KSHF1975
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
10.53
Pop Up Rod Item#
KSPR1975
Tee Item#
KSTEE1971
Hot Handle Item#
KSH1165PXH
Handle Style
Cross
Cold Handle Item#
KSH1165PXC
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Pullout Spray
false
Installation Type
Widespread
Collection
Heritage
Faucet Centers
8 to 16
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1975
Drain Included
Yes
Sidespray
false

Dimensions

Width
7.13
Height
2.5
Length
7.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.