Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1976BX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS1976BX

  • Zoro # G3079328


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
7.44
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1976BX
Zoro #
G3079328
UPC #
663370535185
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.44
Length
7.56
Height
2.44
Item Width (Inch)
7.44
Item Height (Inch)
2.44
Max Deck Thickness
1.5
Item Length (Inch)
7.56

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Weight
9.48
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Handle Flange Item#
KSHF1976
Pulldown Spray
false
Handles Included
true
Item Weight (lbs)
9.48
Hose Included
false
Faucet Holes
3
Installation Type
Widespread
Pullout Spray
false
Faucet Centers
8 to 16
Tee Item#
KSTEE1971
Handle Style
Cross
Pop Up Rod Item#
KSPR1976
Drain Included
Yes
Hot Handle Item#
KSH4466BXH
Spout Flange Item#
KSSF1976
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Collection
Heritage
Cold Handle Item#
KSH4466BXC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.