KS1976PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS1976PKL

  • Zoro # G3074148


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Length
14.88
Height
7.44
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1976PKL
Zoro #
G3074148
UPC #
663370816734
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.88
Height
7.44
Width
7.56
Max Deck Thickness
1.5
Item Width (Inch)
7.56
Item Length (Inch)
14.88
Item Height (Inch)
7.44

Details

Mounting Type
Deck Mount
Finish
Polished Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Nickel
Weight
9.32
Pulldown Spray
false
Faucet Centers
8 to 16
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Tee Item#
KSTEE1971
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Flange Item#
KSHF1976
Share H&C Handle Item#
KSH3966PKL
Spout Flange Item#
KSSF1976
Hose Included
false
Sidespray
false
Faucet Holes
3
Pullout Spray
false
Installation Type
Widespread
Handle Style
Lever
Item Weight (lbs)
9.32
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1976

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.