Shop KINGSTON BRASS
See all product information
Create Account
KS1977KL Widespread Bathroom Faucet with Brass Pop-Up, Brushed Brass
- Mfr # KS1977KL
- Zoro # G302835673
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Features
Color
Brushed Brass
Length
8
Height
7.44
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1977KL
- Zoro #
- G302835673
- UPC #
- 663370839436
- Country of Origin
- Taiwan, Province of China
- Features
- Color
- Brushed Brass
- Finish
- Brushed Brass
- Material
- Brass
- Weight
- 9.32
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Dimensions
- Length
- 8
- Height
- 7.44
- Width
- 7.56
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Whitaker widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.