KS1977PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS1977PKL

  • Zoro # G3062029


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
7.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1977PKL
Zoro #
G3062029
UPC #
663370816741
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.44
Length
14.88
Width
7.56
Item Height (Inch)
7.44
Max Deck Thickness
1.5
Item Width (Inch)
7.56
Item Length (Inch)
14.88

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
9.32
Faucet Centers
8 to 16
Collection
Duchess
Pullout Spray
false
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Handle Flange Item#
KSHF1977
Sidespray
false
Tee Item#
KSTEE1971
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Spout Flange Item#
KSSF1977
Pop Up Rod Item#
KSPR1977
Share H&C Handle Item#
KSH3967PKL
Installation Type
Widespread
Item Weight (lbs)
9.32
Pulldown Spray
false
Hose Included
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.