KS1977TX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS1977TX

  • Zoro # G3061304


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1977TX
Zoro #
G3061304
UPC #
663370535253
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.44
Length
7.56
Height
2.44
Max Deck Thickness
1.5
Item Height (Inch)
2.44
Item Length (Inch)
7.56
Item Width (Inch)
7.44

Details

Mounting Type
Deck Mount
Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
9.48
Collection
French Country
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE1971
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
9.48
Handles Included
true
Pulldown Spray
false
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1977
Hose Included
false
Drain Included
Yes
Faucet Holes
3
Handle Flange Item#
KSHF1977
Sidespray
false
Installation Type
Widespread
Spout Flange Item#
KSSF1977
Theme
Traditional
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH7987TXC
Hot Handle Item#
KSH7987TXH

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.