Shop KINGSTON BRASS

KB978AL Victorian Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB978AL
  • Zoro # G3070666

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Length
10
Mounting Type
Deck Mount
Width
5.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB978AL
Zoro #
G3070666
UPC #
663370001574
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Weight
6.03
Collection
Victorian
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH608ALH
Tee Item#
KBTE961
Item Weight (lbs)
6.03
Pop Up Rod Item#
KBPR958
Drain Included
Yes
Theme
Traditional
Sidespray
false
Cold Handle Item#
KBH608ALC
Installation Type
Widespread
Spout Flange Item#
KBSF968
Handle Flange Item#
KBHF958
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Holes
3
Hose Included
false
Pulldown Spray
false

Dimensions

Length
10
Width
5.75
Height
4.06
Item Width (Inch)
5.75
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
4.06

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.