Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1978AX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978AX

  • Zoro # G3060927


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
7.44
Material
Brass
Width
7.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978AX
Zoro #
G3060927
UPC #
663370015496
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.44
Width
7.56
Length
8
Item Width (Inch)
7.56
Item Height (Inch)
7.44
Max Deck Thickness
1.5
Item Length (Inch)
8

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Weight
10.53
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1168AXH
Handles Included
true
Spout Flange Item#
KSSF1978
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Installation Type
Widespread
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
10.53
Pullout Spray
false
Pop Up Rod Item#
KSPR1978
Cold Handle Item#
KSH1168AXC
Handle Flange Item#
KSHF1978
Collection
Heritage
Faucet Holes
3
Drain Included
Yes
Theme
Traditional
Handle Style
Cross
Tee Item#
KSTEE1971

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.