KS1978PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS1978PKL

  • Zoro # G3077900


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Color
Brushed Nickel
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1978PKL
Zoro #
G3077900
UPC #
663370303623
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.56
Length
14.88
Height
7.44
Item Width (Inch)
7.56
Max Deck Thickness
1.5
Item Length (Inch)
14.88
Item Height (Inch)
7.44

Details

Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Weight
9.32
Collection
Duchess
Faucet Centers
8 to 16
Pullout Spray
false
Faucet Holes
3
Spout Flange Item#
KSSF1978
Handle Flange Item#
KSHF1978
Share H&C Handle Item#
KSH3968PKL
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Item Weight (lbs)
9.32
Installation Type
Widespread
Tee Item#
KSTEE1971
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1978
Sidespray
false
Handles Included
true
Pulldown Spray
false
Handle Style
Lever
Drain Included
Yes
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.