KS1978PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS1978PKX

  • Zoro # G3077517


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Length
7.5
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978PKX
Zoro #
G3077517
UPC #
663370303708
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
2.5
Width
7.13
Item Height (Inch)
2.5
Item Width (Inch)
7.13
Item Length (Inch)
7.5

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Weight
10.51
Pop Up Rod Item#
KSPR1978
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Pullout Spray
false
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH1168PKXC
Handles Included
true
Spout Flange Item#
KSSF1978
Sidespray
false
Item Weight (lbs)
10.51
Collection
Duchess
Drain Included
Yes
Handle Flange Item#
KSHF1978
Theme
Traditional
Tee Item#
KSTEE1971
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1168PKXH
Installation Type
Widespread
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.