KS1978RX Widespread Bathroom Faucet with Brass Pop-Up, Brushed Nickel

  • Mfr # KS1978RX

  • Zoro # G102835538


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Wheel handle style, Includes matching finish pop-up drain, Easy-to-clean
Weight
9.5
Length
8
Height
7.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1978RX
Zoro #
G102835538
UPC #
663370839399
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
7.44
Width
7.56

Details

Finish
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 5" spout clearance, 7-9/16" spout reach, Wheel handle style, Includes matching finish pop-up drain, Easy-to-clean
Weight
9.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Brushed Nickel

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.