KS3962PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS3962PKX
  • Zoro # G3078488
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3.06
Color
Polished Brass
Length
6.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3962PKX
Zoro #
G3078488
UPC #
663370303937
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.5
Width
3.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06
Item Length (Inch)
6.5

Details

Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.62
Spout Flange Item#
KSSF3962
Collection
Duchess
Pullout Spray
false
Drain Included
Yes
Installation Type
Widespread
Cold Handle Item#
KSH1162PKXC
Tee Item#
KSTEE2951
Handle Style
Cross
Sidespray
false
Item Weight (lbs)
6.62
Faucet Holes
3
Handles Included
true
Cold Cartridge Item#
KSRPL3002CC
Faucet Centers
8 to 16
Hot Handle Item#
KSH1162PKXH
Hot Cartridge Item#
KSRPL3002HC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pop Up Rod Item#
KSPR3962

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.