KS2102AX Heritage Wall Mount Pot Filler, Polished Brass

  • Mfr # KS2102AX

  • Zoro # G3108737


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2102AX
Zoro #
G3108737
UPC #
663370721922
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19
Height
11
Length
24.13
Item Length (Inch)
24.13
Item Height (Inch)
11
Item Width (Inch)
2.19

Details

Finish
Polished Brass
Color
Polished Brass
Item
Pot Filler Faucet
Mounting Type
Wall Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
ADA Compliant
false
Number of Handles
2
Material
Brass
Weight
5.12
Collection
Heritage
Faucet Centers
0
Diverter Cartridge Item#
KSRPL2000HC
Handles Included
true
Diverter Handle Item#
KBH1792AXC
Theme
Traditional
Pullout Spray
false
Drain Included
No
Sidespray
false
Installation Type
Single Hole
Shared H&C Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Pulldown Spray
false
Spout Flow Rate (GPM)
3.8
Item Weight (lbs)
5.12
Share H&C Handle Item#
KBH1792AXC
Hose Included
false
Faucet Holes
1

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.