Shop NEWPORT BRASS

Pot Filler, Wall Mount in French Gold (Pvd)

  • Mfr # 2470-5503-24A

  • Zoro # G9071247


product price:  $1,538.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2470-5503-24A
Zoro #
G9071247
UPC #
760724443070
Country of Origin
United States

Dimensions

Width
2.94
Height
8.5
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
French Gold (PVD)
Handle Type
Lever
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Weight
9.25
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.