Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2107PX Heritage Wall Mount Pot Filler, Brushed Brass

  • Mfr # KS2107PX

  • Zoro # G3098176


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Height
10.2
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2107PX
Zoro #
G3098176
UPC #
663370722004
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.2
Width
2.19
Length
24.13
Item Height (Inch)
10.2
Item Width (Inch)
2.19
Item Length (Inch)
24.13

Details

Finish
Brushed Brass
Color
Brushed Brass
Item
Pot Filler Faucet
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, 4.5 GPM/17.03 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2"-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Weight
5.12
Diverter Cartridge Item#
KSRPL2000HC
Collection
Heritage
Handle Style
Cross
Faucet Centers
0
Spout Flow Rate (GPM)
3.8
Pulldown Spray
false
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KSRPL2000HC
Hose Included
false
Faucet Holes
1
Share H&C Handle Item#
KBH1607PXC
Diverter Handle Item#
KBH1607PXC
Installation Type
Single Hole
Theme
Traditional
Drain Included
No
Sidespray
false
Item Weight (lbs)
5.12

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 22" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.