Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS215SB Kingston Two Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS215SB

  • Zoro # G3065188


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
2
Weight
3.38
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 12-1/2" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS215SB
Zoro #
G3065188
UPC #
663370524424
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
8.94
Width
6.31
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Width (Inch)
6.31
Item Length (Inch)
8.94

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
3.38
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 12-1/2" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Item
Wall-Mount Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Hot Handle Item#
KSH213SBH
Pullout Spray
false
Theme
Traditional
Faucet Holes
2
Shared H&C Cartridge Item#
KC1000H
Pulldown Spray
false
Handle Style
Cross
Cold Handle Item#
KSH213SBC
Spout Flow Rate (GPM)
1.2
Installation Type
Wall Mount
Item Weight (lbs)
3.38
Collection
Kingston
Drain Included
No
Faucet Centers
6
Sidespray
false
Hose Included
false
Handles Included
true

Description

Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom into one only someone of royalty would use. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kingston Two-Handle 2-Hole Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Brilliantly crafted and designed, add this fixture to enhance your unique style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.