Shop KINGSTON BRASS
See all product information
Create Account
KS229MB Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Matte Black
- Mfr # KS229MB
- Zoro # G002838202
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Length
9
Height
8.81
Color
Matte Black
Features
Weight
8.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS229MB
- Zoro #
- G002838202
- UPC #
- 663370858857
- Country of Origin
- Taiwan, Province of China
- Color
- Matte Black
- Features
- Weight
- 8.78
- Includes
- Faucet;Mounting Hardware
- Finish
- Matte Black
- Material
- Brass
Dimensions
- Length
- 9
- Height
- 8.81
- Width
- 9.88
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.