KS2791PKLBS Duchess Widespread Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS2791PKLBS

  • Zoro # G3106488


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.31
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2791PKLBS
Zoro #
G3106488
UPC #
663370815812
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
12.13
Max Deck Thickness
1.75
Item Length (Inch)
11.88
Item Height (Inch)
12.13
Item Width (Inch)
8.31

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.68
Handles Included
true
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread
Kitchen Sprayer#
KBSPR1
Hose Included
true
Item Weight (lbs)
8.68
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
false
Collection
Duchess
Spout Flange Item#
KSSF2981
Pullout Spray
false
Handle Flange Item#
KSHF2981
Theme
Traditional
Faucet Holes
4
Share H&C Handle Item#
KBH1601PKL
Tee Item#
KBTEE1791
Sidespray
true
Drain Included
No
Spray Diverter Item#
KSRP1271D
Handle Style
Lever

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.