KS2792PKLBS Duchess Widespread Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS2792PKLBS

  • Zoro # G3108140


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.31
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2792PKLBS
Zoro #
G3108140
UPC #
663370815829
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
12.13
Max Deck Thickness
1.75
Item Length (Inch)
11.88
Item Height (Inch)
12.13
Item Width (Inch)
8.31

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
8.68
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Sidespray
true
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Share H&C Handle Item#
KBH1602PKL
Handle Flange Item#
KSHF2982
Hose Included
true
Tee Item#
KBTEE1791
Collection
Duchess
Installation Type
Widespread
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
8.68
Spout Flange Item#
KSSF2982
Faucet Holes
4
Handle Style
Lever
Kitchen Sprayer#
KBSPR2
Faucet Centers
8 to 16
Pullout Spray
false
Pulldown Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas. Glamorize your home today with the traditional elegance of this faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.