KS2798PKLBS Duchess Widespread Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS2798PKLBS

  • Zoro # G3099156


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2798PKLBS
Zoro #
G3099156
UPC #
663370815843
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.31
Height
12.13
Item Height (Inch)
12.13
Item Width (Inch)
8.31
Max Deck Thickness
1.75
Item Length (Inch)
11.88

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Weight
8.68
Pulldown Spray
false
Sidespray
true
Theme
Traditional
Handles Included
true
Handle Style
Lever
Faucet Holes
4
Tee Item#
KBTEE1791
Collection
Duchess
Handle Flange Item#
KSHF2988
Share H&C Handle Item#
KBH1608PKL
Hose Included
true
Cold Cartridge Item#
KSRPL2000CC
Spout Flange Item#
KSSF2988
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.68
Pullout Spray
false
Kitchen Sprayer#
KBSPR8
Faucet Centers
8 to 16
Installation Type
Widespread
Spout Flow Rate (GPM)
1.8

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.