KS2971PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2971PKL

  • Zoro # G3074087


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Width
5.56
Material
Brass
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2971PKL
Zoro #
G3074087
UPC #
663370815850
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Height
6.19
Length
14
Max Deck Thickness
2
Item Width (Inch)
5.56
Item Height (Inch)
6.19
Item Length (Inch)
14

Details

Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Weight
6.6
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.6
Handle Style
Lever
Pop Up Rod Item#
KSPR2971
Faucet Holes
3
Installation Type
Widespread
Spout Flange Item#
KSSF2971
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH1161PKL
Faucet Centers
8 to 16
Collection
Duchess
Pulldown Spray
false
Theme
Traditional
Hose Included
false
Tee Item#
KSTEE2951

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.