KS2972PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2972PKL

  • Zoro # G3054828


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Length
14
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2972PKL
Zoro #
G3054828
UPC #
663370815867
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
5.56
Height
6.19
Max Deck Thickness
2
Item Height (Inch)
6.19
Item Width (Inch)
5.56
Item Length (Inch)
14

Details

ADA Compliant
true
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Mounting Type
Deck Mount
Weight
6.6
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR2972
Hose Included
false
Installation Type
Widespread
Drain Included
Yes
Faucet Holes
3
Handle Style
Lever
Item Weight (lbs)
6.6
Spout Flange Item#
KSSF2972
Share H&C Handle Item#
KSH1162PKL
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Pulldown Spray
false
Tee Item#
KSTEE2951

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.