KS2981CFL Century Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2981CFL

  • Zoro # G3053096


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2981CFL
Zoro #
G3053096
UPC #
663370827938
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Height
11.5
Length
8
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
8

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Polished Chrome
Weight
9.37
Tee Item#
KBTEE1971
Faucet Holes
3
Hot Handle Item#
KSH2961CFLH
Installation Type
Widespread
Pulldown Spray
false
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Faucet Centers
8 to 16
Hose Included
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Handle Flange Item#
KSHF2981
Cold Handle Item#
KSH2961CFLC
Collection
Century
Pop Up Rod Item#
KSPR2981
Theme
Traditional
Spout Flange Item#
KSSF2981
Drain Included
Yes
Sidespray
false
Item Weight (lbs)
9.37

Description

By interweaving classic design and contemporary curvature, timeless sophistication is embodied within this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Century widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. As the superior complement to any transitional decor, the elongation and curved artistry of this faucet will leave you dazzled and wanting more. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.