KS2981PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2981PKL

  • Zoro # G3057987


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2981PKL
Zoro #
G3057987
UPC #
663370815898
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
6.31
Height
11.5
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
14

Details

ADA Compliant
true
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Weight
9.18
Tee Item#
KBTEE1971
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Hose Included
false
Handle Style
Lever
Pulldown Spray
false
Handle Flange Item#
KSHF2981
Installation Type
Widespread
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2981
Faucet Centers
8 to 16
Item Weight (lbs)
9.18
Share H&C Handle Item#
KBH1601PKL
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Drain Included
Yes
Collection
Duchess
Spout Flange Item#
KSSF2981

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.