Shop KINGSTON BRASS

KS2982PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2982PKL
  • Zoro # G3060096

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Width
6.31
Length
14
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2982PKL
Zoro #
G3060096
UPC #
663370815904
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
14
Height
11.5
Item Width (Inch)
6.31
Item Length (Inch)
14
Item Height (Inch)
11.5
Max Deck Thickness
1.25

Details

Finish
Polished Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Brass
Material
Brass
ADA Compliant
true
Weight
9.18
Installation Type
Widespread
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Drain Included
Yes
Collection
Duchess
Theme
Traditional
Share H&C Handle Item#
KBH1602PKL
Handles Included
true
Tee Item#
KBTEE1971
Hose Included
false
Handle Style
Lever
Pulldown Spray
false
Item Weight (lbs)
9.18
Faucet Centers
8 to 16
Spout Flange Item#
KSSF2982
Faucet Holes
3
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Pop Up Rod Item#
KSPR2982
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2982

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.