KS2982BAL Heirloom Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2982BAL

  • Zoro # G3053507


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Height
11.5
Width
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2982BAL
Zoro #
G3053507
UPC #
663370827808
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
13.63
Item Width (Inch)
6.31
Item Length (Inch)
13.63
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
Material
Brass
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Weight
9.42
Hot Handle Item#
KSH7612BALH
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Faucet Holes
3
Spout Flange Item#
KSSF2982
Handles Included
true
Cold Handle Item#
KSH7612BALC
Pop Up Rod Item#
KSPR2982
Handle Flange Item#
KSHF2982
Theme
Traditional
Hose Included
false
Cold Cartridge Item#
KSRPL2000CC
Tee Item#
KBTEE1971
Drain Included
Yes
Sidespray
false
Installation Type
Widespread
Item Weight (lbs)
9.42
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Pullout Spray
false
Collection
Heirloom
Handle Style
Lever

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.