KS2983BEX Widespread Bathroom Faucet with Brass Pop-Up, Antique Brass

  • Mfr # KS2983BEX

  • Zoro # G402837072


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Weight
9.42
Finish
Antique Brass
Length
11
Color
Antique Brass
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2983BEX
Zoro #
G402837072
UPC #
663370963384
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Height
11.5
Width
6.31

Details

Weight
9.42
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 11-1/2" spout height, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.