Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS2983PL Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS2983PL

  • Zoro # G402837157


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Length
13.88
Height
11.5
Color
Antique Brass
Width
6.31
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2983PL
Zoro #
G402837157
UPC #
663370963353
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.88
Height
11.5
Width
6.31

Details

Color
Antique Brass
Finish
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
9.18
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-1/2" spout height, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.