KS2985BAL Heirloom Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS2985BAL

  • Zoro # G3063079


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Length
13.63
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Width
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2985BAL
Zoro #
G3063079
UPC #
663370827815
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.63
Width
6.31
Height
11.5
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Item Length (Inch)
13.63

Details

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Material
Brass
Weight
9.42
Faucet Centers
8 to 16
Handle Flange Item#
KSHF2985
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KSH7615BALH
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
9.42
Pop Up Rod Item#
KSPR2985
Cold Handle Item#
KSH7615BALC
Tee Item#
KBTEE1971
Spout Flange Item#
KSSF2985
Pullout Spray
false
Installation Type
Widespread
Handles Included
true
Hose Included
false
Collection
Heirloom
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Theme
Traditional
Pulldown Spray
false

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.