KS2985TAL Tudor Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS2985TAL

  • Zoro # G3064549


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
6.31
Height
11.5
Length
13.88
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2985TAL
Zoro #
G3064549
UPC #
663370827884
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Height
11.5
Length
13.88
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Item Length (Inch)
13.88

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
9.56
Hot Handle Item#
KSH7615TALH
Collection
Tudor
Spout Flow Rate (GPM)
1.2
Hose Included
false
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Handle Flange Item#
KSHF2985
Pop Up Rod Item#
KSPR2985
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Spout Flange Item#
KSSF2985
Handle Style
Lever
Pulldown Spray
false
Installation Type
Widespread
Drain Included
Yes
Tee Item#
KBTEE1971
Item Weight (lbs)
9.56
Faucet Centers
8 to 16
Cold Handle Item#
KSH7615TALC
Theme
Traditional
Faucet Holes
3

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.