KS2986BAL Heirloom Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986BAL

  • Zoro # G3064670


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Mounting Type
Deck Mount
Length
13.63
Width
6.31
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2986BAL
Zoro #
G3064670
UPC #
663370827822
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.63
Width
6.31
Height
11.5
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
13.63

Details

Color
Polished Nickel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.42
Pulldown Spray
false
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Collection
Heirloom
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread
Tee Item#
KBTEE1971
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KSPR2986
Item Weight (lbs)
9.42
Hot Handle Item#
KSH7616BALH
Faucet Holes
3
Pullout Spray
false
Faucet Centers
8 to 16
Cold Handle Item#
KSH7616BALC
Sidespray
false
Handles Included
true
Spout Flange Item#
KSSF2986
Handle Flange Item#
KSHF2986
Spout Flow Rate (GPM)
1.2

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.