KS2986TAL Tudor Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986TAL

  • Zoro # G3054277


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2986TAL
Zoro #
G3054277
UPC #
663370827891
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
13.88
Item Length (Inch)
13.88
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Max Deck Thickness
1.25

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Nickel
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Polished Nickel
ADA Compliant
true
Weight
9.56
Pop Up Rod Item#
KSPR2986
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KSH7616TALH
Pullout Spray
false
Item Weight (lbs)
9.56
Faucet Holes
3
Pulldown Spray
false
Spout Flange Item#
KSSF2986
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Tudor
Installation Type
Widespread
Faucet Centers
8 to 16
Drain Included
Yes
Hose Included
false
Handle Flange Item#
KSHF2986
Tee Item#
KBTEE1971
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Cold Handle Item#
KSH7616TALC
Sidespray
false

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.