KS2987DFL Widespread Bathroom Faucet with Brass Pop-Up, Brushed Brass

  • Mfr # KS2987DFL

  • Zoro # G402837065


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Weight
9.35
Height
11.5
Length
15.38
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2987DFL
Zoro #
G402837065
UPC #
663370827563
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Length
15.38
Width
6.31

Details

Weight
9.35
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Engulf your home with the authentic French ambience and attract admiration from guests with this lovely fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.